Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB436956

Global Industrial™ Medical Heavy Duty Bariatric Step Stool

Product Description
The Global Industrial™ Medical Heavy Duty Bariatric Step Stool is an ideal addition to patient exam rooms, supply closets and many other medical settings. Constructed with sturdy and durable 1" diameter chrome steel tubing. The stool supports larger weights up to 500 lbs with the reinforced "X" brace providing added stability. The non-skid, ribbed rubber platform provides stability, as do reinforced rubber tips on the legs.

Features:
  • Sturdy, 1" diameter chrome steel tubing construction
  • Non-skip ribbed rubber platform
  • Reinforced rubber tips
  • Step Surface: 14"W x 11"D
  • Step Height: 9-1/4"H
  • Overall Dimensions: 18"W x 15" x 10"H
  • Net Weight: 7.6 lbs
  • Weight Capacity: 500 lbs.
  • Limited Warranty: 1 Year
PRICE
$54.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width14 in
Height9-1/4 in
Weight Capacity500 lbs
Weight8
Step Height9-1/4"

Product Details

Assembly RequiredNo
TypeStationary
Number of Steps1
ColorSilver
MaterialChrome Plated Steel
DescriptionBariatric Step Stool
Package Quantity1
Manufacturers Part Number436956
BrandGlobal Industrial

Warranty

Warranty1 yr