Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Colonial Blue

NK Medical Recliner, 5" Casters, Push Bar & Side Table, Aquamarine

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

NK Medical Recliner, 5" Casters, Push Bar & Side Table, Aquamarine

Item #: WBB920085

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,656.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
NK Medical Recliner, 5" Casters, Push Bar & Side Table, Aquamarine

Intended for patient transport, this unit comes equipped with 5" casters, one side table, push bar and a foot rest. Weight Capacity: 350 lbs. Overall Dimensions: 48"H x 32"W. Seat Dimensions: 24"H x 22.5"W x 21"D.

Product Specifications

    • BRANDNovum Medical Products, Inc.
    • MANUFACTURERS PART NUMBERRC301-AQUAMARINE
    • WIDTH32"
    • DEPTH47"
    • HEIGHT48"
    • COLORAquamarine
    • CONSTRUCTIONSteel Frame, Vinyl Seat and Backrest
    • DESCRIPTIONMedical Recliner
    • WEIGHT CAPACITY350 lbs
    • SEAT WIDTH22-1/2"
    • SEAT DEPTH21"
    • SEAT HEIGHT24"
    • CASTERS5" Casters (2 with Brakes)
    • TYPEMedical Recliners
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • ASSEMBLYUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!