One Piece Commode Sling with Positioning Strap, Large
See all 22 items in product family

One Piece Commode Sling with Positioning Strap, Large

Item #: WBB275656

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $217.10 Save up to 48%
Price: $ 112.95
Product Information
Customer Review
Product Q&A
Accessories
One Piece Commode Sling with Positioning Strap, Large

A positioning strap and four sling points give this one-piece commode sling by Drive Medical the features you seek, including a commode cutout. The solid-designed product made of polyester can withstand a weight capacity of 600 pounds. The 44" x 35" sling includes 4 or 6 cradle points and comes protected by a limited lifetime warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER13254L
    • MATERIALPolyester
    • DESCRIPTIONOne Piece Commode Sling with Positioning Strap
    • WEIGHT CAPACITY600 lbs
    • SIZELarge
    • DIMENSIONS44" x 35"
    • TYPEPatient Lift Slings
    • PACKAGE QUANTITY1
    • DESIGNSolid
    • CRADLE POINTS4 or 6
    • SLING POINTS4
    • CHAIN/STRAPNot Required

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed