Sling with Head Support and Insert Pocket, Mesh, Dacron
See all 22 items in product family

Sling with Head Support and Insert Pocket, Mesh, Dacron

Item #: WBB275629

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $136.50 Save up to 46%
Price: $ 73.95
Product Information
Customer Review
Product Q&A
Accessories
Sling with Head Support and Insert Pocket, Mesh, Dacron

With two sling points, a head support and insert pocket, this sling by Drive Medical includes multiple features. The mesh-design product made of dacron requires straps (model #: 13232) for use, but can withstand a weight capacity of 400 pounds. The 53" x 30" sling includes 2 or 6 cradle points and comes protected by a limited lifetime warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER13227D
    • MATERIALDacron
    • DESCRIPTIONSling with Head Support and Insert Pocket
    • WEIGHT CAPACITY400 lbs
    • SIZE--
    • DIMENSIONS53" x 30"
    • TYPEPatient Lift Slings
    • PACKAGE QUANTITY1
    • DESIGNMesh
    • CRADLE POINTS2 or 6
    • SLING POINTS2
    • CHAIN/STRAP13232 - Straps

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!