Pediatric Anterior Safety Roller, Blue
See all 8 items in product family

Pediatric Anterior Safety Roller, Blue

Item #: WBB276146

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $290.00 Save up to 29%
Price: $ 206.95
Product Information
Customer Review
Product Q&A
Accessories
Pediatric Anterior Safety Roller, Blue

Made of lightweight aluminum for long lasting durability. Applying pressure to handlebar activates breaking mechanism. When brake is engaged, brake stopper hits wheel and wheels cannot roll. Ideal for patients with limited hand function and/or limited cognizance. Halts in step with patient and breaking mechanism automatically engages when patient stumbles. Height adjustable in 1" increments. Adjustable brake spring tension. Patient situated in center of roller, providing maximum support and improved posture. Skid resistant, non-marring, easy rolling neoprene wheels. Ideal for indoor and outdoor use. Folds easily and stands on its own in folded position. Color is Blue. Weight capacity is 200 lbs. Handlebar height is 22" - 28". Roller accessories are also available. Limited Lifetime Warranty.

Product Specifications

    • BRANDWenzelite Rehab
    • MANUFACTURERS PART NUMBERPE 1000 BL
    • WIDTH INSIDE HAND GRIP15"
    • DEPTH OPENED AT BASE25"
    • WEIGHT LBS.10 lbs
    • COLORBlue
    • WEIGHT CAPACITY200 lbs
    • SIZEPediatric
    • HANDLEBAR HEIGHT22" - 28

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!