Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drive Medical Gel-U-Seat™ Lite General Use 2" Gel Cushion with Stretch Cover, 24"L x 18"W x 2"H
See all 66 items in product family

Drive Medical Gel-U-Seat™ Lite General Use 2" Gel Cushion with Stretch Cover, 24"L x 18"W x 2"H

Item #: WBB1596654

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $131.00 Save up to 60%
Price: $ 51.95
Product Information
Customer Review
Product Q&A
Drive Medical Gel-U-Seat™ Lite General Use 2" Gel Cushion with Stretch Cover, 24"L x 18"W x 2"H

The Gel-U-Seat Lite cushion from Drive and Mason Medical is specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort by incorporating high-density foam surrounding a dual-chamber gel bladder. The fluid-resistant, low-shear stretch cover includes tie straps to secure to wheelchair.

Features and Benefits
  • Specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort
  • Cushion incorporates high-density foam encapsulating a dual-chamber gel bladder
  • Fluid-resistant, low-shear stretch cover with tie straps to secure to wheelchair
  • The vinyl bottom is waterproof

Product Specifications
  • Cover Material: Fluid-Resistant Stretch Nylon
  • Product Dimensions: 18.00"(L) x 24.00"(W) x 2.00"(H)
  • Product Weight Capacity: 500 lbs
  • Warranty: 1 Year Limited

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER8040-9
    • LENGTH INCHES24
    • WIDTH INCHES18
    • HEIGHT INCHES2
    • COLORBlack
    • MATERIALFluid-Resistant Stretch Top, Waterproof Vinyl Bottom
    • DESCRIPTIONGel-U-Seat™ Lite Cushion
    • WEIGHT CAPACITY500 lbs
    • TYPEWheelchair Cushions
    • LIMITED WARRANTY1 Year Limited
    • ASSEMBLYNo Assembly Required
    • CUSHION TYPEGel Cushion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!