Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

PANELS SOLD SEPARATELY

Omnimed® Privacy Screen, Beamatic™ Screen Frame, 5 Sections, Black

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Omnimed® Privacy Screen, Beamatic™ Screen Frame, 5 Sections, Black

Item #: WBB1913136

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 218.95
Product Information
Customer Review
Product Q&A
Accessories
Omnimed® Privacy Screen, Beamatic™ Screen Frame, 5 Sections, Black

Anodized aluminum frame is available in 2, 3, 4 or 5 sections. Unique "S" shape base allows the Beamatic™ Screens to fully expand for immediate isolation in a variety of situations. Panels are available in either flame resistant vinyl and/or designer fabrics. Cloth panels not included. 1 panel per section required.

Documents

Documents are in PDF format

Product Specifications

    • BRANDOmnimed®
    • MANUFACTURERS PART NUMBER153055B
    • WEIGHT LBS29
    • FRAME COLORBlack
    • CONSTRUCTIONAnodized Aluminum
    • DESCRIPTIONBeamatic™ 5-Section Folding Screen Frame
    • OVERALL WIDTH INCHES91
    • OVERALL HEIGHT INCHES 68
    • # PANELS NEEDED5
    • TYPEPrivacy Screen Frame
    • PACKAGE QUANTITY1
    • PROMOTION10% Discount
    • LIMITED WARRANTY1 Year
    • INCLUDESPrivacy Screen Frame Only, Panels Sold Separately

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!