discount codeFree shipping over 300

Applied at checkout

+

Bel-Art Wire Frame For 8-1/2" x 11" Bags For Poxygrid® Biohazard Bag Holder Kit, Orange, 1/PK

Bel-Art Wire Frame For 8-1/2" x 11" Bags For Poxygrid® Biohazard Bag Holder Kit, Orange, 1/PK

Item #: WBB892779

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Bel-Art Red Bench-Top Biohazard Bags 131660000, 0.43 Gallon, 0.72 mil Thick, 8.5"W x 11"H, 100/PK

    $20.25

  • Bel-Art Red Bench-Top Biohazard Bags 131660001, 0.43 Gallon, 0.72 mil Thick, 8.5"W x 11"H, 1000/PK

    $176.95

  • Bel-Art Polypropylene Cover For Poxygrid® Bag Holder (H13193-1000), Orange, 1/PK

    $10.75

Price: $27.95

Quantity

Popular item in this category

Customers Also Viewed

Bel-Art Wire Frame For 8-1/2" x 11" Bags For Poxygrid® Biohazard Bag Holder Kit, Orange, 1/PK

Economical and convenient, this benchtop disposal system is perfect for collecting pipette tips, microcentrifuge tubes, etc. during daily use.

  • Rectangular steel wire frame holds a polyethylene bag 22 x 28cm (8-1/2 x 11"); coated in easy to clean, durable, orange color epoxy
  • This Poxygrid® wire frame can be used with Bench Top Biohazard Bags (F13166-0000); can also be used with Clavies Autoclavable Bags (H13182-0812)
  • Package includes Poxygrid® wire frame only. Biohazard bags and plastic cover (F13193-0102) are sold separately


Product Specifications

  • BRANDBel-Art
  • MANUFACTURERS PART NUMBERH13193-1000
  • WIDTH INCHES3-3/8
  • DEPTH INCHES5
  • HEIGHT INCHES8-1/2
  • COLOR FINISHOrange
  • CONSTRUCTIONEpoxy-Coated Steel Wire
  • DESCRIPTIONPoxygrid® Wire Frame Only
  • CAPACITY8-1/2" x 11" Bags
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bel-Art Wire Frame For 8-1/2" x 11" Bags For Poxygrid® Biohazard Bag Holder Kit, Orange, 1/PK

Bel-Art Wire Frame For 8-1/2" x 11" Bags For Poxygrid® Biohazard Bag Holder Kit, Orange, 1/PK

Item #: WBB892779

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bel-Art Wire Frame For 8-1/2" x 11" Bags For Poxygrid® Biohazard Bag Holder Kit, Orange, 1/PK
    Bel-Art Wire Frame For 8-1/2" x 11" Bags For Poxygrid® Biohazard Bag Holder Kit, Orange, 1/PK

    Be the first to know about our special deals and events!

    Top