Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

SHOWN AS STYLE A

Bel-Art Biohazard Disposal Bags, Plain, Non-Printed, 1-3 Gallon, 1.5 mil Thick, 12"W x 24"H, 100/PK

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Bel-Art Biohazard Disposal Bags, Plain, Non-Printed, 1-3 Gallon, 1.5 mil Thick, 12"W x 24"H, 100/PK

Item #: WBB1115457

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $54.00 Save up to 6%
Price: $ 50.95
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Biohazard Disposal Bags, Plain, Non-Printed, 1-3 Gallon, 1.5 mil Thick, 12"W x 24"H, 100/PK

Great economical solution for safe disposal of used pipettes, Petri dishes, multi-well cell culture plates, cell culture flasks, culture plates, membrane filters and other biohazard wastes.

Features:
  • Transparent polypropylene; 0.03 mm (1-1/2 mil) thick
  • Sterilization patch darkens when subjected to steam sterilization
  • Pass ASTM 1709 Dart Impact and ASTM 1922 Tear Resistance Tests
  • High temperature autoclavable at a maximum of 135°C (275°F)
  • Plain, non-printed bags can also be used as conventional trash can liners
  • Without Biohazard warning label or sterilization indicator patch


Product Specifications

    • BRANDBel-Art
    • MANUFACTURERS PART NUMBER131600005
    • WIDTH INCHES12
    • HEIGHT INCHES24
    • COLOR FINISHTransparent
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONBiohazard Disposal Bag
    • CAPACITY1-3 Gallon
    • PACKAGE QUANTITY100
    • THICKNESS1.5 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!