Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

SHOWN AS TWO SIZES

Bel-Art Red Biohazard Disposal Bags 131653748, 40-50 Gallon, 2.0 mil Thick, 37"W x 48"H, 100/PK

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Bel-Art Red Biohazard Disposal Bags 131653748, 40-50 Gallon, 2.0 mil Thick, 37"W x 48"H, 100/PK

Item #: WBB1115299

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $523.15 Save up to 7%
Price: $ 487.95
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Red Biohazard Disposal Bags 131653748, 40-50 Gallon, 2.0 mil Thick, 37"W x 48"H, 100/PK

Protect against dangerous tears and leaks with extra strong, high impact polypropylene biohazard disposal bags.

Features:
  • Red bags printed with standard biohazard warning symbol and precautionary procedures in four languages: English, French, German and Spanish
  • Pass ASTM 1709 Dart Impact and ASTM 1922 Tear Resistance Tests
  • Extra heavy-duty; 0.05 mm (2 mil) thick blended polymer
  • Autoclavable to 135°C (275°F)
  • Feature a sterilization indicator patch that darkens when exposed to steam sterilization for 20 minutes
  • Extra large sizes available, call for quote


Product Specifications

    • BRANDBel-Art
    • MANUFACTURERS PART NUMBERF13165-3748
    • WIDTH INCHES37
    • HEIGHT INCHES48
    • COLOR FINISHRed
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONBiohazard Disposal Bag
    • CAPACITY40-50 Gallon
    • PACKAGE QUANTITY100
    • THICKNESS2 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!