Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Both Sizes

Bel-Art Cardboard Biohazard Incinerator Cartons F13205-0001, 12" x 12" x 27", Floor, White/Red, 6/PK

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Bel-Art Cardboard Biohazard Incinerator Cartons F13205-0001, 12" x 12" x 27", Floor, White/Red, 6/PK

Item #: WBB1115670

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $94.05 Save up to 4%
Price: $ 89.95
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Cardboard Biohazard Incinerator Cartons F13205-0001, 12" x 12" x 27", Floor, White/Red, 6/PK

This corrugated cardboard receptacle is perfect for containing biohazardous waste slated for incineration. When the box is full, pull the flap to a closed position and the entire unit can be placed in the incinerator.

  • Tabs along the top edge keep a clear 0.038mm (1.5 mil) thick polyethylene biohazard bag from slipping out of place
  • Snug-fitting lid has a flap for easily inserting waste material
  • Printed with large, bright, biohazard graphics and instructions in four languages (English, Spanish, French, German)
  • Packaged flat to save space and shipping costs; carton and inner bag can be assembled in seconds
  • Available in sizes to suit benchtop or floor use
  • Optional, reusable, sanitary cover (F13204-0000) for floor model sold separately


Product Specifications

    • BRANDBel-Art
    • MANUFACTURERS PART NUMBERF13205-0001
    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES27
    • COLOR FINISHWhite/Red
    • CONSTRUCTIONCorrugated Cardboard
    • DESCRIPTIONFloor Biohazard Incinerator Carton
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!