Take 15% off your entire order!

Offer applied at checkout

Bel-Art Cleanware™ White Self Adhesive Waste Bags, Holds 3 lb., 1 mil Thick, 8"W x 10"H, 50/PK

Bel-Art Cleanware™ White Self Adhesive Waste Bags, Holds 3 lb., 1 mil Thick, 8"W x 10"H, 50/PK

Item #: WBB1115259

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.75

Save $1.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bel-Art Cleanware™ White Self Adhesive Waste Bags, Holds 3 lb., 1 mil Thick, 8"W x 10"H, 50/PK

Disposable, white waste bags free bench or hood space when hung from walls, cabinets or virtually anywhere.

Features:
  • Peel backing off the adhesive strip across the top and hang close to your work area
  • Back panel is longer than the front for easy opening
  • High Molecular Weight High Density (HMHD) polyethylene; steam autoclavable at 121°C (250°F)
  • Pass ASTM 1709 Dart Impact and ASTM 1922 Tear Resistance Tests
  • Maximum weight of contents should not exceed 1.36 kg (3 lb)


Product Specifications

  • BRANDBel-Art
  • MANUFACTURERS PART NUMBERF13174-1008
  • WIDTH INCHES8
  • HEIGHT INCHES10
  • COLOR FINISHWhite
  • CONSTRUCTIONHigh Density Polyethylene
  • DESCRIPTIONCleanware™ Self Adhesive Waste Bag
  • CAPACITY3 lbs
  • PACKAGE QUANTITY50
  • THICKNESS1 mil
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 11, 2014

    Seems great so far
    Your review:
    We got these for our fleet vehicles to do the obvious, keep the trash off the floors and seats.
Product Q & A

There are no questions for this product.

Popular item in this category

Bel-Art Red Bench-Top Biohazard Bags 131660000, 0.43 Gallon, 0.72 mil Thick, 8.5"W x 11"H, 100/PK

Item #: B892814

Not Yet Rated

Usually ships in 5 to 8 days

$22.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bel-Art Cleanware™ White Self Adhesive Waste Bags, Holds 3 lb., 1 mil Thick, 8"W x 10"H, 50/PK

Bel-Art Cleanware™ White Self Adhesive Waste Bags, Holds 3 lb., 1 mil Thick, 8"W x 10"H, 50/PK

Item #: WBB1115259

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant