Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Cover For Biohazard Incinerator Disposal Carton 132040000, 12.5" x 12.5", White/Red, 1/PK - Pkg Qty 8

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Bel-Art Cover For Biohazard Incinerator Disposal Carton 132040000, 12.5" x 12.5", White/Red, 1/PK - Pkg Qty 8

Item #: WBB1115669

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $245.20 Save up to 6%
$28.95 each

Sold in packages of 8

Price: $231.60
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Cover For Biohazard Incinerator Disposal Carton 132040000, 12.5" x 12.5", White/Red, 1/PK

Dishwasher-safe and autoclave-safe, the reusable Disposal Carton Cover opens quickly and easily by pressing the built-in release tab - no batteries required The cover fits any disposal carton that has a 30-1/2 x 30-1/2 cm (12 x 12") opening including F13205-0001 Biohazard Incinerator Floor Standing Carton. Store the disposable cardboard lid on the bottom of the carton and when carton is full, simply remove the reusable Disposal Carton Cover, replace with the cardboard lid, and dispose of the carton in the usual fashion.

Features:
  • Features a smooth 10-1/8 x 10-1/8 cm (4 x 4") area on top for applying labels
  • Center panel is red to match the printing on the Biohazard disposal cartons; provides fast visual recognition of the waste stream
  • Provides a wider opening 20-5/16 x 24-1/8 cm (8 x 9-1/2") permitting safer and more sanitary deposit of wastes
  • Reusable, wash as needed; autoclavable at 121°C (250°F)


Product Specifications

    • BRANDBel-Art
    • MANUFACTURERS PART NUMBER132040000
    • WIDTH INCHES12-1/2
    • DEPTH INCHES12-1/2
    • COLOR FINISHWhite/Red
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONCover For Biohazard Incinerator Disposal Carton
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!