Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Odo-Clave® Autoclave Deodorant Pads 131980000, Clove Scent, 100/PK - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Bel-Art Odo-Clave® Autoclave Deodorant Pads 131980000, Clove Scent, 100/PK - Pkg Qty 10

Item #: WBB1115818

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$93.95 each

Sold in packages of 10

Price: $939.50
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Odo-Clave® Autoclave Deodorant Pads 131980000, Clove Scent, 100/PK

Heat-released deodorant pads neutralize odors with Clove scents.

Features:
  • Simply open foil pouch and place pad in bag prior to autoclaving
  • Pads are 32 mm (1-1/4") square and have a three year life span; will last longer if stored in a sealed container


Product Specifications

    • BRANDBel-Art
    • MANUFACTURERS PART NUMBER131980000
    • WIDTH INCHES1-1/4
    • DEPTH INCHES1-1/4
    • DESCRIPTIONOdo-Clave® Autoclave Deodorant Pads
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!