Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Wire Bag Holder Only

Bel-Art Poxygrid® Wire Bag Holder 131870000, Fits 12"W x 24"H Bags, Orange, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Bel-Art Poxygrid® Wire Bag Holder 131870000, Fits 12"W x 24"H Bags, Orange, 1/PK

Item #: WBB1115246

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 75.95
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Poxygrid® Wire Bag Holder 131870000, Fits 12"W x 24"H Bags, Orange, 1/PK

Sturdy wire holder keeps bags open while a separate hooked ring that rests over the top keeps them securely in place.

Features:
  • Bright biohazard orange colored epoxy-coated steel wire
  • Chemical and corrosion-resistant; unaffected by organic solvents, salts, weak acids and weak alkalis
  • Will withstand a temperature range of -223°C (-369°F) to 121°C (250°F)
  • Autoclavable
Package includes Wire Bag Holder Only. Biohazard bags are not included.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURERS PART NUMBER131870000
    • WIDTH INCHES7-1/4
    • DEPTH INCHES7-1/4
    • DIAMETER INCHES7-2/7
    • HEIGHT INCHES20-1/2
    • COLOR FINISHOrange
    • CONSTRUCTIONEpoxy-Coated Steel Wire
    • DESCRIPTIONPoxygrid® Wire Bag Holder
    • CAPACITY12" x 24" Bags
    • PACKAGE QUANTITY1
    • DIAMETER CM18-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!