Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Utility Bags 131761014, Polyethylene, 1.5 mil Thick, 10"W x 14"H, Clear, 100/PK - Pkg Qty 15

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Bel-Art Utility Bags 131761014, Polyethylene, 1.5 mil Thick, 10"W x 14"H, Clear, 100/PK - Pkg Qty 15

Item #: WBB1115266

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 15

Price: $419.25
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Utility Bags 131761014, Polyethylene, 1.5 mil Thick, 10"W x 14"H, Clear, 100/PK

Reusable, transparent polyethylene bags are ideal for shipping or storage and are especially useful as sample bags.

Features:
  • FDA approved material
  • Latex free
  • Not Autoclavable
  • H13176 lightweight bags are 0.038 mm (1-1/2 mil) thick, H13178 heavyweight bags are 0.1016 mm (4 mil) thick


Product Specifications

    • BRANDBel-Art
    • MANUFACTURERS PART NUMBER131761014
    • WIDTH INCHES10
    • HEIGHT INCHES14
    • COLOR FINISHTransparent
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONUtility Bag
    • PACKAGE QUANTITY100
    • THICKNESS1.5 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!