Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blickman 7971SS Paul Instrument and Supply Cabinet, 5 Glass Shelves, 47-5/8"W x 16"D x 79-1/4"H

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Blickman 7971SS Paul Instrument and Supply Cabinet, 5 Glass Shelves, 47-5/8"W x 16"D x 79-1/4"H

Item #: WBB530102

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,095.36 Save up to 19%
Price: $ 4,939.00
Product Information
Customer Review
Product Q&A
Accessories
Blickman 7971SS Paul Instrument and Supply Cabinet, 5 Glass Shelves, 47-5/8"W x 16"D x 79-1/4"H

The Blickman 7971SS (Paul) Instrument and Supply Cabinet provides maximum storage on five polished glass or stainless steel shelves. Adjustment of shelves every 1/2". Sloping top prevents dust collection. Locking door latch secures contents. Three-inch swivel casters, two with brakes. Optional stainless steel doors, glides.

MATERIALS: Stainless steel, Type 300 Series, nickel-bearing, 1/4" clear tempered sheet glass.

GAUGES: Body, outer doorframes and sloping tops-18 gauge. Door inserts-20 gauge. Legs-12 gauge.

CONSTRUCTION: Cabinet consists of a storage compartment with a seamless welded face, doubled front edges, and a sloping top. Cabinet is mounted on four offset type legs on casters, welded into the bottom corner, with counterweight fastened under the bottom rear for doors in open position. Two glass-paneled doors, of double shell design, fit the rabbeted frame of the cabinet and hinge on three semi-concealed stainless steel hinges each. Outer frame is one piece, die formed, to receive a rubber gasketed glass panel held in place by removable interior retaining strips. Right hand door is fitted with a locking handle and three point latching, and the left hand door with a dummy knob and spring loaded nylon roller catches. Cabinet interior consists of either five glass shelves, adjustable in 1/2" increments on full-height, slotted-shelf stripping welded to the rear and side walls (Paul models only), or an 18-gauge, stainless-steel, full height-and-width pegboard, fastened to three channels and welded to the inside back wall (Walter Models only).

WELDING: Welding is accomplished by heli-arc method. All exposed welds ground smooth.

FINISH: Exposed surfaces are free from pit marks, weld seams and scale, and polished to a satin finish.

CASTERS: 3" ball bearing swivel type.

OPTIONS: Glides, stainless steel shelves, solid doors, recessing flanges for built-in units.

Product Specifications

    • BRANDBlickman
    • MANUFACTURERS PART NUMBER1537971000
    • WIDTH INCHES47-5/8
    • DEPTH INCHES16
    • HEIGHT INCHES79-1/4
    • WEIGHT LBS400
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DOOR TYPEGlass
    • DOOR QUANTITY2
    • SHELF QUANTITY5
    • ASSEMBLYAssembled
    • SERIESPaul
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime
    • REFERENCE #7971SS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!