Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ White Lab Storage with 10 Bins and 1 Shelf, Blue Acrylic Doors, 24"W x 11"D x 16"H
See all 11 items in product family

TrippNT™ White Lab Storage with 10 Bins and 1 Shelf, Blue Acrylic Doors, 24"W x 11"D x 16"H

Item #: WBB1915835

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $186.00 Save up to 12%
Price: $ 162.95
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ White PVC Lab Storage with 10 Fixed Bins and 1 Shelf, Blue Acrylic Doors

The Lab Storage with 10 Bins and 1 Shelf presents a clean image and orderly storage of lab supplies. Promotes safety by reducing clutter. Instant installation and easy to fill. Fast way to clean up lab and eliminate clutter. Construction material stands up to the harsh laboratory environment.

Features:
  • Large storage bin with 10 fixed bins
  • White PVC plastic
  • One 24 x 16 inch shelf
  • 24 x 16 x 11 inches (W x H x D)
  • 11 pounds

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER53074
    • WIDTH INCHES24
    • DEPTH INCHES11
    • HEIGHT INCHES16
    • WEIGHT LBS11
    • COLOR FINISHBlue
    • COMPARTMENTS11
    • CONSTRUCTIONPVC/Acrylic
    • SHELF QUANTITY1
    • ASSEMBLYAssembled
    • TYPELarge Dispensing Bin
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!