Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ Large Rotating All-In-One Maximum Lab Organizer, 15"W x 15"D x 5"H, White
See all 4 items in product family

TrippNT™ Large Rotating All-In-One Maximum Lab Organizer, 15"W x 15"D x 5"H, White

Item #: WBB1915840

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $112.00 Save up to 15%
Price: $ 94.95
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ Large Rotating All-In-One Maximum Lab Organizer, 15"W x 15"D x 5"H, White

Features:
  • Multiple compartment dispenser and organizer
  • Turns easily on sturdy, ball bearing turntable
  • Holds bottles, gloves, wipers, safety glasses, pens, calculators, tools and other supplies
  • Made from resistant PVC for years of service
  • Choose from two sizes

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER50136
    • WIDTH INCHES15
    • DEPTH INCHES15
    • HEIGHT INCHES5
    • WEIGHT LBS5
    • COLOR FINISHWhite
    • CONSTRUCTIONPVC
    • SHELF QUANTITY--
    • ASSEMBLYAssembled
    • TYPERotating All-In-One Maximum Lab Organizer
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!