Omnimed™ Deluxe Narcotic Cabinet with Audit Keypad Lock

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Omnimed™ Deluxe Narcotic Cabinet with Audit Keypad Lock

Item #: WBB2192550

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $772.50 Save up to 13%
Promotion Price: $ 670.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
*Special Spring Promotion - Save 10% Limited Time Offer*
Our Price Reflects 10% Discount. Offer Ends June 30, 2018.


Omnimed™ Deluxe Narcotic Cabinet with Audit Keypad Lock

Constructed of durable, heavy duty stainless steel and meet schedule 2 drug storage requirements. They have a strong piano hinged door and four adjustable aluminum shelves for added storage capacity. The ambi top of the cabinet lifts so that the unit can be flipped to accommodate left or right door access. A programmable audit lock with its heavy gauge locking bolt keeps contents secure and ensures that all lock activity is controlled and traceable. The #181490 Audit Software Package is a required accessory for this lock. The package allows the software to control and audit the locking system and includes programming and flash drive to transfer information to and from the lock. One Audit Software Package is required per facility. Warranted for 10 years with 1 year for the lock.

Features:
  • Ambi top for left/right outer door access
  • Pre-drilled holes reinforced with stainless steel mounting discs
  • Measures 24"H x 16"W x 8"D
  • Low battery indicator
  • 6-AA battery pack; premium brand Alkaline batteries recommended
  • Jump start battery override available through mini USB communications port allows the user, with a valid credential, to access the CompX eLock when the batteries are exhausted
Documents

Documents are in PDF format

Product Specifications

    • BRANDOmnimed
    • MANUFACTURERS PART NUMBER181486
    • WIDTH INCHES16
    • DEPTH INCHES8
    • HEIGHT INCHES24
    • WEIGHT LBS25
    • DESCRIPTIONDeluxe Narcotic Cabinet with Audit Digital Lock
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DOOR TYPESingle Door
    • LOCK TYPEAudit Digital Lock
    • SHELF QUANTITY4
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY10 Years, 1 Year For Lock
    • PROMOTION10% Discount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!