Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Harloff Heavy Duty Narcotics Cabinet, Tall Profile, Double Door/Double Lock, 16"W x 8"D x 24"H Beige

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Harloff Heavy Duty Narcotics Cabinet, Tall Profile, Double Door/Double Lock, 16"W x 8"D x 24"H Beige

Item #: WBB502201

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $565.00 Save up to 20%
Price: $ 449.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Harloff Heavy Duty Narcotics Cabinet, Tall Profile, Double Door/Double Lock, 16"W x 8"D x 24"H Beige

Features:
  • Heavy-Duty 18 gauge steel construction
  • Dual door construction- complies with most JCAHO & state regulations
  • True double locking protection with 2 high security pick-resistant tubular locks
  • Locks are keyed separately with four keys per lock included
  • Unique lock sequences- all cabinets are keyed differently
  • Full length stainless steel pinned door hinges prevent pin removal
  • Internal adjustable and/or removable shelves
  • Reversible - can be mounted with door opening to the right or left
  • Pre-drilled holes in the back for mounting on a wall, cabinet or other solid surface (wall mounting hardware included)
  • Narcotics cabinet is delivered ready to use
  • Twelve year warranty against manufacturer defect
  • Durable hard-baked powder coat finish
  • Assembled Dimensions: 28" H x 20" W x 12"D


Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBER2703BG
    • WIDTH INCHES16
    • DEPTH INCHES8
    • HEIGHT INCHES24
    • WEIGHT LBS32
    • DESCRIPTIONHeavy Duty Narcotics Cabinet
    • COLOR FINISHBeige
    • CONSTRUCTION18 Gauge Steel
    • DOOR TYPEDouble Door
    • DOOR QUANTITY2
    • LOCK TYPEDouble Tubular Lock
    • SHELF QUANTITY2
    • ADJUSTABLE SHELVES2
    • STYLETall Profile
    • ASSEMBLYAssembled
    • TYPENarcotic Cabinet
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY12 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!