Bobrick® Recessed Specimen Pass-Thru Cabinet, Stainless Steel
See all 8 items in product family

Bobrick® Recessed Specimen Pass-Thru Cabinet, Stainless Steel

Item #: WBB489401

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $648.30 Save up to 43%
Price: $ 372.77
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® Recessed Specimen Pass-Thru Cabinet, Stainless Steel

Recessed Specimen Pass-Thru Cabinet provides a convenient passage for specimen collection from patient area to laboratory. Ideal for use in hospitals, health care and housing facilities. Constructed of corrosion resistant stainless steel with a satin finish. Interlocking mechanism prevents both doors from being open at the same time. Features self-closing doors and a removable stainless steel tray. Provide framed rough wall opening 11-1/2" wide x 10-7/8" high (290 x 275mm). Wall thickness may be from 3" to 5-3/4" (75 to 145mm).

Documents

Documents are in PDF format

Product Specifications

    • BRANDBobrick
    • MANUFACTURERS PART NUMBERB-505
    • WIDTH INCHES12
    • DEPTH INCHES6
    • HEIGHT INCHES11-5/16
    • DESCRIPTIONRecessed Specimen Pass-Thru Cabinet
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • LOCK TYPENo Lock
    • STYLERecessed
    • WALL OPENING DIMENSIONS11-1/2"W x 10-7/8"H
    • WALL THICKNESS3" to 5-3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $219.82 with this comparable product +
Item #: WB670148
globalindustrial.com
Ships same day.
(2)
$152.95