Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Biotech Supply Premier Manual Defrost Chest Freezer ABT-MFP-20-C, 20 Cu. Ft.

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

American Biotech Supply Premier Manual Defrost Chest Freezer ABT-MFP-20-C, 20 Cu. Ft.

Item #: WBB2263379

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,896.00 Save up to 38%
Price: $ 2,429.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
American Biotech Supply Premier Manual Defrost Chest Freezer ABT-MFP-20-C, 20 Cu. Ft.

Features:
  • Premier Manual Defrost Laboratory Chest Freezer
  • 20 Cu. Ft. capacity
  • One solid door
  • Microprocessor temperature controller
  • Adjustable operating temperature range: -15°C to -25°C
  • Standard Temperature Display & Alarm Module
  • Sample simulated digital temperature display: .1°C resolution, convertible to display temperatures in Celsius or Fahrenheit
  • Audible and visual high/low temperature alarms
  • Sensor error alarm
  • Power failure alarm
  • Resettable 1-point Min/Max History
  • Remote alarm contacts
  • LED Interior light
  • Two removable baskets
  • Six swivel casters (2-3/4")
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • White cabinet and lid
  • One probe access port (3/8")
  • High density urethane foam cabinet and door insulation
  • CFC-free refrigerant (R134a), foam insulation and packaging
  • Two year parts and labor warranty; plus additional three year compressor parts warranty
  • Exterior dimensions: 74-3/8"W x 29-1/2"D x 34"H with casters; 31-1/4"H without casters
  • Height with hinged door open 90° is 61-3/4"
  • Manual defrost
  • 115V, 60 Hz, 5 Amps, 1/4 HP


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDAmerican Biotech Supply
    • MANUFACTURERS PART NUMBERABT-MFP-20-C
    • WIDTH INCHES74-3/8
    • DEPTH INCHES 29-1/2
    • HEIGHT INCHES34
    • DESCRIPTION Premier Manual Defrost Chest Freezer
    • CAPACITY CUBIC FEET20
    • STYLEChest
    • TEMPERATURE RANGE-15° to -25°C
    • THERMOSTAT TYPEDigital
    • VOLTAGE115V
    • HERTZ 60Hz
    • CABINET FINISHWhite
    • CHAMBER FINISHWhite
    • NUMBER OF SHELVES2 Baskets
    • NUMBER OF DOORS1
    • DOOR TYPE Solid
    • DOOR STYLELift-Up Door
    • DOOR FINISHWhite
    • LOCK TYPEKey Lock
    • NUMBER OF CASTERS6
    • CASTERS2-3/4" Swivel Casters
    • DEFROST TYPEManual
    • REFRIGERANT TYPER134a
    • TYPEManual Defrost Chest Freezer
    • COMMERCIALLY LISTEDNo
    • ADA COMPLIANCENo
    • APPROVALS OR CERTIFICATIONSUL/C-UL Listed
    • LIMITED WARRANTY2 Years Parts and Labor, 3 Years Compressor Parts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!