Calibration Weights
Type
Weight Range (Lbs)
Class
Unit of Measurement
Brand
Certificate
Material
Color
Price
Rice Lake 25kg Grip Handle Weight, Cast Iron, ASTM Class 5 with Traceable Certificate - 12775TC
Weight
25 kg
Class
ASTM Class 5
Certificate
Y
Material
Cast Iron
Material
Stainless Steel
Rice Lake 10kg Grip Handle Weight, Cast Iron, ASTM Class 5 with Traceable Certificate - 12767TC
Weight
10 lbs
Class
ASTM Class 5
Certificate
Y
Material
Cast Iron
Rice Lake 50lb Grip Handle Weight, Cast Iron, ASTM Class 5 with Traceable Certificate - 12839TC
Weight
50 lbs
Class
ASTM Class 5
Certificate
Y
Material
Cast Iron
Material
Stainless Steel
Weight
25 lbs
Class
ASTM Class 5
Certificate
N
Material
Cast Iron
Rice Lake 20kg Grip Handle Weight, Cast Iron, ASTM Class 5 with Traceable Certificate - 12771TC
Weight
20 lbs
Class
ASTM Class 5
Certificate
Y
Material
Cast Iron
Rice Lake 50g-1g Screw Knob Stainless Steel Precision Weight With Case ASTM E617 Class 4
Weight
50 G
Class
ASTM Class 4
Certificate
N
Material
Stainless Steel in PVC Case
Rice Lake 1lb Cylindrical Weight, Stainless Steel, ASTM Class 5 with Traceable Certificate - 12596TC
Weight
1 lbs
Class
ASTM Class 5
Certificate
Y
Material
Stainless Steel
Weight
1 lbs
Class
ASTM Class 2
Certificate
N
Material
Stainless Steel
Weight
1 lbs
Class
ASTM Class 1
Certificate
N
Material
Stainless Steel
Weight
100 lbs
Class
ASTM Class 5
Certificate
N
Material
Stainless Steel
Rice Lake 2lb Cylindrical Weight, Stainless Steel, ASTM Class 5 with Traceable Certificate - 12598TC
Weight
2 lbs
Class
ASTM Class 5
Certificate
Y
Material
Stainless Steel
Weight
11 lbs
Class
ASTM Class 3
Certificate
N
Material
Stainless Steel
Material
Stainless Steel
Rice Lake 5lb Cylindrical Weight, Stainless Steel, ASTM Class 5 with Traceable Certificate - 12604TC
Weight
5 lbs
Class
ASTM Class 5
Certificate
Y
Material
Stainless Steel
Rice Lake 5g Cylindrical Weight, Stainless Steel, ASTM Class 5 with NVLAP Certificate - 12503TC
Weight
5 lbs
Class
ASTM Class 5
Certificate
Y
Material
Stainless Steel
Rice Lake 1kg Cylindrical Weight Stainless Steel ASTM Class 5 with Traceable Certificate - 12513TC
Weight
1 lbs
Class
ASTM Class 5
Certificate
Y
Material
Stainless Steel
Material
Stainless Steel
Weight
20 lbs
Class
ASTM Class 5
Certificate
N
Material
Cast Iron
Rice Lake 100g-10mg Screw Knob SS Precision Weight w/ Trade Certificate & Case ASTM E617 Class 1
Weight
100 G
Class
ASTM Class 1
Certificate
Y
Material
Stainless Steel in PVC Case
Weight
2 lbs
Class
ASTM Class 1
Certificate
Y
Material
Stainless Steel
Rice Lake 25lb Grip Handle Weight, Cast Iron, ASTM Class 5 with Traceable Certificate - 12833TC
Weight
25 lbs
Class
ASTM Class 5
Certificate
Y
Material
Cast Iron
Weight
1000 lbs
Class
ASTM Class 6
Certificate
N
Material
Stainless Steel
Weight
1 lbs
Class
ASTM Class 5
Certificate
N
Material
Stainless Steel
Weight
1 lbs
Class
ASTM Class 5
Certificate
N
Material
Stainless Steel
Weight
50 lbs
Class
ASTM Class 6
Certificate
N
Material
Stainless Steel
Rice Lake 10g Cylindrical Weight, Stainless Steel, ASTM Class 5 with NVLAP Certificate - 12505TC
Weight
10 lbs
Class
ASTM Class 5
Certificate
Y
Material
Stainless Steel
Weight
20 lbs
Class
ASTM Class 5
Certificate
N
Material
Cast Iron
Material
Stainless Steel
Weight
0.2 lbs
Class
ASTM Class 0
Certificate
N
Material
Stainless Steel
Material
Stainless Steel
Material
Stainless Steel
Material
Stainless Steel
Material
Stainless Steel
Material
Stainless Steel
Weight
1 lbs
Class
ASTM Class 5
Certificate
N
Material
Stainless Steel
Rice Lake 20lb Grip Handle Weight, Cast Iron, ASTM Class 5 with Traceable Certificate - 12870TC
Weight
20 lbs
Class
ASTM Class 5
Certificate
Y
Material
Cast Iron
Weight
1 kg
Class
ASTM Class 1
Certificate
N
Material
Stainless Steel
Weight
4 lbs
Class
ASTM Class 5
Certificate
N
Material
Stainless Steel
Rice Lake 5kg Cylindrical Weight, Stainless Steel, ASTM Class 5 with Traceable Certificate - 12521TC
Weight
5 lbs
Class
ASTM Class 5
Certificate
Y
Material
Stainless Steel
Rice Lake 20mg Leaf Weights Weight, Stainless Steel, ASTM Class 5 w/ Traceable Certificate - 12919TC
Weight
20 lbs
Class
ASTM Class 5
Certificate
Y
Material
Stainless Steel