Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adam Equipment HCB602 Highland Digital Precision Balance 600g x 0.02g 4-11/16" Diameter Platform
See all 26 items in product family

Adam Equipment HCB602 Highland Digital Precision Balance 600g x 0.02g 4-11/16" Diameter Platform

Item #: WBB503204

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $355.00 Save up to 22%
Price: $ 276.90
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Adam Equipment HCB602 Highland Digital Precision Balance 600g x 0.02g 4-11/16" Diameter Platform

The most complete and versatile precision balance for a wide range of applications. Adam Equipment's Highland balances have what it takes for lab work, field use, and many industrial applications. They feature Adam's unique patented ShockProtect™ overload protection to withstand up to 200kg, and Adam's HandiCal™ internal calibration with built in mass. Calibrate whenever you want without external masses, or use your own certified masses for traceability. The smart housing design lets you safely stack Highland balances on top of one another for convenient storage and transportation. Both USB and RS232 interfaces are included with cables, and a rechargeable battery (adapter/charger included), removable draft shield, and brilliant backlit display with capacity tracking make Highland the best portable precision balance available today.

Features:

  • RS232 and USB interface both included
  • HandiCal™ manual internal calibration with built-in mass
  • Can be stacked for storage
  • ShockProtect™ overload three-point protection


Documents

Documents are in PDF format

Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES9-5/8
    • WIDTH INCHES6-11/16
    • HEIGHT INCHES3-1/8
    • COLORWhite
    • CONSTRUCTIONABS Plastic
    • PAN/PLATFORM SIZE7-5/8 x 7-5/8
    • CAPACITY GRAMS600
    • READABILITY GRAMS0.02
    • UNIT OF MEASUREMENTGram, Carat, Pound, Ounce, Dram, Grain, Troy Ounce
    • DESCRIPTIONPortable Precision Balance
    • MANUFACTURERS PART NUMBERHCB602
    • LIMITED WARRANTY YEARS2 Years
    • CALIBRATIONInternal
    • VOLTAGE12vac adapter
    • PLATFORM WIDTH INCHES7-5/8
    • STABILISATION TIME2 Seconds
    • POWER SUPPLY12Vdc 800Ma Ac Adaptor/Rechargeable Battery Pack
    • PLATFORM LENGTH INCHES7-5/8
    • WEIGHT LBS3.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!