Brecknell Pegasus DCSB 48" x 48" Low Profile Digital Pallet Scale 5,000lb x 1lb

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Brecknell Pegasus DCSB 48" x 48" Low Profile Digital Pallet Scale 5,000lb x 1lb

Item #: WB253226S

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,590.00 Save up to 30%
Price: $ 1,113.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Brecknell Pegasus DCSB 48" x 48" Low Profile Digital Pallet Scale 5,000lb x 1lb

The DCSB Series is suitable for industrial, office, mail and shipping applications. Rugged steel diamond plate surface with heavy duty welded channel support. Overload protection to 150% of capacity. 4.6" high using 3/4" adjustable leveling feet, can be pit mounted or free standing. Four alloy tool steel potted load cells. Durable powder coat finish. Features NTEP class III approval, 6 digit 7 segment display, bi-directional RS232 port, and operator controls for Zero, Tare, Unit, net/gross and print. Converts to lb. or kg. readout. Painted mild steel indicator features six 0.8" LED display, wall-mount, AC power supply with 4 ft. cord and 15 ft. cable to connect scale to indicator.

Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES48
    • WIDTH INCHES48
    • HEIGHT INCHES3-1/8
    • COLORPowdercoat Paint
    • CONSTRUCTIONSteel
    • PLATFORM CONSTRUCTIONSteel
    • CAPACITY LBS5000
    • CAPACITY KG2500
    • READABILITY LB1
    • READABILITY KG0.5
    • DESCRIPTIONFloor Scale with Indicator
    • MANUFACTURERS PART NUMBERDCSB4848-05
    • INDICATOR WIDTH INCHES11
    • VOLTAGE3 mv/V
    • LEGAL FOR TRADEY
    • BATTERY LIFE HOURS30
    • APPROVALNTEP
    • POWER SUPPLYRechargeable Internal Battery/AC Adapter
    • DISPLAY7 Digit 0.7" LED
    • INDICATOR DEPTH INCHES11
    • INDICATOR HEIGHT INCHES6-1/2
    • INDICATOR CONSTRUCTIONStainless Steel
    • OVERLOAD PROTECTION - %150 Percent Weight Capacity
    • WEIGHT LBS280
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!