Escali M3315 M-Series Digital Kitchen Scale, 33lb x 0.2oz/15kg x 5g, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Escali M3315 M-Series Digital Kitchen Scale, 33lb x 0.2oz/15kg x 5g, Stainless Steel

Item #: WBB480537

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $157.32 Save up to 31%
Price: $ 109.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Escali M3315 M-Series Digital Kitchen Scale, 33lb x 0.2oz/15kg x 5g, Stainless Steel

The NSF-Certified M-Series scales can be used in a variety of restaurant and industrial applications, from portion control to accurate quality control. The spill proof designed scale will prove to be highly reliable in intense work environments.

Features:

  • Stainless steel removable weighing platform for easy clean-up
  • Hold/Display will stay on after you step of the scale, and show measurement for short period of time and Parts Counting feature
  • Additional display on the back of the unit
  • LCD display with on/off switch for blue backlight
  • Four D batteries included (AC adaptor optional)
  • Dimensions: 10.25" x 11.75" x 4.25"


Product Specifications

    • BRANDEscali
    • LENGTH INCHES12
    • WIDTH INCHES10-1/4
    • HEIGHT INCHES2-1/2
    • COLORSilver
    • CONSTRUCTIONIndustrial Plastic With Stainless Steel Top
    • CAPACITY LBS33
    • CAPACITY KG15
    • READABILITY LB0.0125
    • READABILITY GRAMS4.5
    • DESCRIPTIONDigital Scale, M-Series
    • TYPEDigital
    • MANUFACTURERS PART NUMBERM3315
    • WEIGHT LBS5
    • READABILITY OZ0.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!