Escali M6630 M-Series Digital Kitchen Scale, 66lbs x 0.2oz/30kg x 5kg, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Escali M6630 M-Series Digital Kitchen Scale, 66lbs x 0.2oz/30kg x 5kg, Stainless Steel

Item #: WBB480538

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 109.00
Product Information
Customer Review
Product Q&A
Accessories
Escali M6630 M-Series Digital Kitchen Scale, 66lbs x 0.2oz/30kg x 5kg, Stainless Steel

The NSF-Certified M-Series scales can be used in a variety of restaurant and industrial applications, from portion control to accurate quality control. The spill proof designed scale will prove to be highly reliable in intense work environments.

Features:

  • Stainless steel removable weighing platform for easy clean-up
  • Hold/Display will stay on after you step of the scale, and show measurement for short period of time and Parts Counting feature
  • Additional display on the back of the unit
  • LCD display with on/off switch for blue backlight
  • Four D batteries included (AC adaptor optional)
  • Dimensions: 10.25" x 11.75" x 4.25"


Product Specifications

    • BRANDEscali
    • LENGTH INCHES12
    • WIDTH INCHES10-1/4
    • HEIGHT INCHES2-1/2
    • COLORSilver
    • CONSTRUCTIONIndustrial Plastic With Stainless Steel Top.
    • CAPACITY LBS66
    • CAPACITY KG30
    • READABILITY GRAMS5
    • DESCRIPTIONDigital Scale, M-Series
    • TYPEDigital
    • MANUFACTURERS PART NUMBERM6630
    • WEIGHT LBS5
    • CAPACITY OZ0.2
    • READABILITY OZ0.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!