Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ohaus Defender Rectangular Bench Digital Scale 150lb x 0.02lb 16-1/2" x 21-11/16" Platform
See all 40 items in product family

Ohaus Defender Rectangular Bench Digital Scale 150lb x 0.02lb 16-1/2" x 21-11/16" Platform

Item #: WBB240055

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $848.00 Save up to 20%
Price: $ 678.40
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Ohaus D31P60BL AM Defender Rectangular Bench Scale 16x21 - 150lb Capacity

The Ohaus Defender Rectangular Bench scale is ideal for general industrial use. All models feature a ABS plastic indicator with backlit LCD display, painted steel base and stainless steel weighing platform. Operates on AC power supply or internal rechargeable battery pack. Operating modes include parts counting, lbs, oz, kg, g and lbs/oz units. RS232 serial interface is standard. 1 Year Limited Warranty. 150 lbs. / 60 kg. capacity.



Product Specifications

    • BRANDOhaus
    • LENGTH INCHES26-5/16
    • WIDTH INCHES16-1/2
    • HEIGHT INCHES5-7/16
    • COLORSilver
    • CONSTRUCTIONPlastic Indicator/Steel Base
    • PAN/PLATFORM SIZE16-1/2" x 21-11/16"
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS150
    • CAPACITY KG60
    • READABILITY LB0.02
    • READABILITY KG0.01
    • READABILITY GRAMS10
    • UNIT OF MEASUREMENTGram, Kilogram, Pound, Ounce, Pound-Ounce
    • DESCRIPTIONDefender Rectangular Bench Scale
    • MANUFACTURERS PART NUMBERD31P60BL AM
    • LIMITED WARRANTY YEARS1 Year
    • VOLTAGE100-240 VAC 50/60 Hz
    • LEGAL FOR TRADENTEP, Canada
    • BATTERY LIFE HOURS100
    • DISPLAY TYPELCD
    • PLATFORM WIDTH INCHES21-11/16
    • POWER SUPPLYInternal Rechargeable Lead Acid Battery
    • PLATFORM LENGTH INCHES16-1/2
    • DISPLAYLCD
    • INDICATOR CONSTRUCTIONABS Plastic
    • STABILISATION TIME2 seconds
    • APPROVALS OR CERTIFICATIONSNTEP, Canada

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!