Ergotron® T-Slot Bracket, Silver

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Ergotron® T-Slot Bracket, Silver

Item #: WBB265042

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.00 Save up to 38%
Price: $ 33.95
Product Information
Customer Review
Product Q&A
Accessories
Ergotron® T-Slot Bracket

Mounts customer-supplied accessories to rear of cart.

  • Provides a versatile interface for attaching a wide variety of accessories to the rear of a cart.
  • Height of bracket on rear of cart can be adjusted by loosening set-screws.
  • Bracket slides into channel at rear of cart
  • Weight Capacity: 15 lbs (6.8 kg) when used on SV31, SV40, or SV41 non-powered carts; 20 lbs (9.1 kg) when used on SV32 or SV42 powered carts
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDErgotron®
    • MANUFACTURERS PART NUMBER60-575-003
    • DESCRIPTIONT-Slot Bracket
    • FOR USE WITHErgotron Medical Carts
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!