Drive Medical 13035 Single Post Mayo Instrument Stand
See all 19 items in product family

Drive Medical 13035 Single Post Mayo Instrument Stand

Item #: WBB275563

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $213.17 Save up to 58%
Price: $ 89.95
Product Information
Customer Review
Product Q&A
Accessories
Drive Medical 13035 Single Post Mayo Instrument Stand

A single-post stand with "U" base design ensures both support and versatility for this Mayo Instrument stand by Drive Medical. The tray height adjusts from 32" to 49" and includes a lock for security. Base measures 22"W x 18-1/2"D. No matter what height it sits, the stand supports a removable stainless steel tray that measures a roomy 19" x 16-1/2". Two 3" casters provide additional mobility. Limited lifetime warranty.

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER13035
    • LENGTH INCHES18-1/2
    • WIDTH INCHES22
    • HEIGHT INCHES32 - 49
    • COLOR FINISHChrome
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • STYLESingle Post Stand
    • TRAY DIMENSION INCHES 19 x 16-1/2
    • TYPEMayo Instrument Stands
    • WEIGHT LBS9
    • WHEEL DIAMETER INCHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!