Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ White Tall Slanted Suture Cart with Bulk Storage Area, Blue Acrylic Door
See all 6 items in product family

TrippNT™ White Tall Slanted Suture Cart with Bulk Storage Area, Blue Acrylic Door

Item #: WBB1916001

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $513.00 Save up to 11%
Price: $ 454.95
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ Tall Slanted Suture Cart with Bulk Storage Area and Blue Acrylic Door, 19"W x 17"D x 57"H

TrippNT's Tall Suture Cart is perfect for use in a hospital, doctor's office or surgery center. It has eight angled shelves that help in the quick identification and retrieval of sutures. The Suture Cart is able to hold up to 48 standard suture boxes on the shelves. A large bulk storage area that is perfect for storing additional boxes of sutures, bottles of irrigation water or sterile suturing kits secured safely behind it's transparent, acrylic door. The TrippNT Tall Suture Cart sits atop four 3 inch easy rolling casters that allow it to be rolled effortlessly from an operating room to an exam room or to nearly any location where its services may be needed.

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER53109
    • LENGTH INCHES19
    • WIDTH INCHES17
    • HEIGHT INCHES57
    • ASSEMBLYAssembled
    • COLOR FINISHWhite/Blue
    • CONSTRUCTIONPVC/Acrylic
    • DESCRIPTIONTall Slanted Suture Cart with Bulk Storage Area
    • DRAWER QUANTITY1 Compartment
    • PACKAGE QUANTITY1
    • SHELF QUANTITY8
    • TYPESuture Cart
    • WEIGHT LBS28
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPERubber, 4 Swivel Casters, 2 with Brakes
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!