Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ White Core DX Organizing Cart with Smoke Sliding Door, 23"W x 19"D x 35"H

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

TrippNT™ White Core DX Organizing Cart with Smoke Sliding Door, 23"W x 19"D x 35"H

Item #: WBB1915890

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $654.00 Save up to 13%
Price: $ 569.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TrippNT™ White Core DX Organizing Cart with Smoke Sliding Door, 23"W x 19"D x 35"H

Ideal lab cart for laboratory workers, hospitals, doctors, and anyone else who frequently stores and moves supplies from place to place, the TrippNT Core DX is engineered with toughness in mind. The 58-pound cart is made of sturdy rustproof polyethylene and ABS, with built-in handles in the corners to push and pull with ease. As a result, both tall and short users can comfortably maneuver the cart. The 3-inch, non-marking rubber wheels, meanwhile, roll smoothly on virtually any surface, from concrete to tile to vinyl to carpet to linoleum. Best of all, the cart provides a professional appearance worthy of any situation and can be stored in a small 23 x 18" wide area against the wall. The Core DX's modest profile makes it ideal for using in small or large work areas and is virtually indestructible putting up with all the abuse you can dish out.

Features:
  • High Density Polyethylene Construction
  • Overall 23 x 33 x 19 Inches (W x H x D)
  • 3 Full Extension Drawers
  • 3 Inch non marking casters (2 with brakes)
  • 6 side drawers (2 are glove or wiper dispensers)
  • Locking PETG Sliding Door with 2 keys
  • 1 Book and tool holder on back
  • Sliding door locks large bottom bulk storage area or slides up to lock drawer
  • Bulk Storage dimensions are 12-3/4 x 14-1/8 x 16-3/8 inches (W x H x D)


Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER53161
    • LENGTH INCHES23
    • WIDTH INCHES19
    • HEIGHT INCHES35
    • ASSEMBLYAssembled
    • COLOR FINISHWhite/Smoke
    • CONSTRUCTIONHDPE / PETG
    • DESCRIPTIONCore DX Medical Cart with Sliding Door
    • DRAWER DIMENSIONS(3) 3-5/8"
    • DRAWER QUANTITY3
    • PACKAGE QUANTITY1
    • SHELF QUANTITY6
    • TYPELab Cart
    • WEIGHT LBS58
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPERubber, 4 Swivel Casters, 2 with Brakes
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed