Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ Core SP Space Saving Lab Cart with Clear Door, 15"W x 19"D x 35"H, Gum Drop Purple
See all 35 items in product family

TrippNT™ Core SP Space Saving Lab Cart with Clear Door, 15"W x 19"D x 35"H, Gum Drop Purple

Item #: WBB1916008

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $606.00 Save up to 14%
Price: $ 523.00
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ Core SP Space Saving Lab Cart with Clear Sliding Door, 15"W x 19"D x 35"H

Features:
  • Organizes, consolidates and locks supplies
  • 3 full-extension drawers
  • Drawer: 12-3/4 x 3-5/8 x 15-7/8 inches (W x D x H)
  • 15 inches wide
  • (4) industrial 3 inch rubber casters with brakes
  • White polyethylene and ABS construction
  • Durable chemical resistance
  • Top provides flat work surface
  • Large bulk storage area
  • Lockable, space saving, sliding acrylic door
  • Easy-to-pull or push built in handles
  • 15 x 35 x 19 inches (W x D x H)
  • Available in 13 colors

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER51181
    • LENGTH INCHES15
    • WIDTH INCHES19
    • HEIGHT INCHES35
    • COLOR FINISHGum Drop Purple
    • ASSEMBLYAssembled
    • CONSTRUCTIONHigh Density Polyethylene, ABS, PETG
    • DESCRIPTIONCore SP Space Saving Lab Cart with Sliding Door
    • DRAWER DIMENSIONS(3) 3-5/8"
    • DRAWER QUANTITY3
    • PACKAGE QUANTITY1
    • SHELF QUANTITY--
    • WEIGHT LBS52
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPERubber, 4 Swivel Casters, 2 with Brakes
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!