Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ Core Locking 6 Drawer Lab Cart, 23"W x 19"D x 35"H, Hosta Leaf Green
See all 35 items in product family

TrippNT™ Core Locking 6 Drawer Lab Cart, 23"W x 19"D x 35"H, Hosta Leaf Green

Item #: WBB1915945

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $719.00 Save up to 10%
Price: $ 644.00
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ Core Locking 6 Drawer Lab Cart, 23"W x 19"D x 35"H

Features:
  • 6 Full Extension Drawers
  • Drawer dimensions: 11-1/2 x 4-1/2 x 15-1/2 inches (W x H x D)
  • Strong White Polyethylene Construction
  • 6 Side Wing Shelves (2 with dispensing slots)
  • Lock all drawers with 1 key
  • Corrosion resistant
  • Tool Holder for tablets, charts & small utensils
  • 2 handles for easy mobility
  • 3 inch Nylon Casters (2 with brakes)
  • Ships fully assembled

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER51377
    • LENGTH INCHES23
    • WIDTH INCHES19
    • HEIGHT INCHES35
    • ASSEMBLYAssembled
    • COLOR FINISHHosta Leaf Green
    • CONSTRUCTIONHigh Density Polyethylene, ABS, PETG
    • DESCRIPTIONLocking Core 6 Drawer Lab Cart
    • DRAWER DIMENSIONS(6) 4-1/2"
    • DRAWER QUANTITY6
    • PACKAGE QUANTITY1
    • SHELF QUANTITY6
    • WEIGHT LBS65
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPERubber, 4 Swivel Casters, 2 with Brakes
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!