Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ 51464 Element 02 Medical Procedure Cart, 32"W x 24"D x 43"H, White

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

TrippNT™ 51464 Element 02 Medical Procedure Cart, 32"W x 24"D x 43"H, White

Item #: WBB1915909

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,852.00 Save up to 11%
Price: $ 1,641.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ 51464 Element 02 Medical Procedure Cart, 32"W x 24"D x 43"H, White

TrippNT's 51464 Element 02 Cart is a durable, corrosion resistant, locking cart with 6 full extension drawers. Enjoy precision maneuvering on industrial 4-inch nylon rubber non-marking casters. Extra pull out shelf at adds another 7 x 11 inches to the flat workspace on top of cart. Drawers multiple sizes; three 3" deep, two 6" deep, and one 8-1/4" deep. All TrippNT Carts have a 100% Full Replacement Lifetime Guarantee.

  • Big Six Drawer Cart with command handle and protective bumpers
  • 7 x 11 inch extra pull out shelf and polyethylene protective bumper
  • Constructed with polyethylene and aluminum
  • Rugged, flexible, movable, workspace and storage
  • Key lock with 2 keys
  • Patent pending
  • Overall Dimensions 32"W x 24"D x 43"H


Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER51464
    • LENGTH INCHES32
    • WIDTH INCHES24
    • HEIGHT INCHES43
    • ASSEMBLYAssembled
    • COLOR FINISHWhite
    • CONSTRUCTIONPolyethylene / Aluminum
    • DESCRIPTIONElement 02 Medical Procedure Cart
    • DRAWER DIMENSIONS(3) 3", (2) 6", (1) 8-1/4"
    • DRAWER QUANTITY6
    • PACKAGE QUANTITY1
    • SHELF QUANTITY1 Pull-Out Shelf
    • STYLEElement
    • TYPEMedical Cart
    • WEIGHT LBS88
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPENylon Rubber Non-Marking Casters
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

If I order the keyless lock entry will it come installed on the cart?

Question Asked By: Nurse , April 11, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result