Harloff Classic Short Four Drawer Emergency Crash Cart Specialty Package, Sand - 6301
See all 68 items in product family

Harloff Classic Short Four Drawer Emergency Crash Cart Specialty Package, Sand - 6301

Item #: WBB502809

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,955.00 Save up to 20%
Price: $ 1,573.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Harloff Classic Short Four Drawer Emergency Crash Cart Specialty Package, Sand

The Classic Short Four Drawer Emergency Crash Cart with Specialty Package is well-equipped to handle the most demanding emergency room situations. This crash cart boasts unit-body steel construction with a stainless steel push handle. Customizable drawer configurations, premium casters, and a powder coat finish are just some of the features of this crash cart. Cart features (2) - 3"H, (1) - 6"H, and (1) - 12"drawers. Drawers are 23" W x 17" D.

Specialty Package Features include:

  • Cardiac board
  • I.V. Pole, 2 prong
  • Oxygen bottle holder (for size D/E cylinders)
  • Side mounted Drop Shelf without lip
  • Utility hooks, set-4
  • (3) 6-compartment drawer trays
  • (3) 7-compartment drawer trays
Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBER6301SD
    • LENGTH INCHES38
    • WIDTH INCHES22
    • HEIGHT INCHES38-1/2 (with IV Pole: 61" which extends to 79")
    • COLOR FINISHSand
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY4
    • SHELF QUANTITY1 Drop Shelf
    • STYLEClassic Line
    • TYPESpecialty
    • WEIGHT LBS154
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber Swivel, (1) Swivel Lock, (1) Brake

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!