Harloff Classic Short Four Drawer Emergency Crash Cart Standard Package, Beige - 6300
See all 68 items in product family

Harloff Classic Short Four Drawer Emergency Crash Cart Standard Package, Beige - 6300

Item #: WBB502599

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,395.00 Save up to 19%
Price: $ 1,123.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Harloff Classic Short Four Drawer Emergency Crash Cart Standard Package, Beige - 6300

Features:
  • Sturdy, uni-body steel construction
  • Stainless steel break-away lock bar
  • Pack of 50 break-away seals
  • 24" of vertical drawer space
  • Cabinet and drawer design allows for customized drawer configurations
  • Full wrap-around bumper on separate stabilizing frame
  • 5-inch (12.7 cm) ball-bearing premium casters, all full swivel - one tracking, one braking
  • Stainless steel top rail / push handle
  • Removable plastic top
  • Ball-bearing full extension drawer slides
  • Cart is delivered assembled
  • Twelve Year Warranty
  • Hard-baked powder coat finish
Drawer Configuration:
  • (2) - 3" (7.6 cm)
  • (1) - 6" (15.2 cm)
  • (1) - 12" (30.5 cm)
Internal Drawer Dimensions:
  • 23" W x 17" D (58.4 cm W x 43.2 cm D)
Assembled Dimensions:
  • 38.5" H x 32" W x 22" D (97.8 cm H x 81.3 W x 55.9 D)
  • Cart net weight: 119 lbs


Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBER6300BG
    • LENGTH INCHES32
    • WIDTH INCHES22
    • HEIGHT INCHES38-1/2
    • ASSEMBLYAssembled
    • COLOR FINISHBeige
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY4
    • PROMOTIONEveryday Low Price
    • SHELF QUANTITY--
    • STYLEClassic Line
    • TYPEEmergency Cart
    • WEIGHT LBS128
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber Swivel, (1) Tracking, (1) Brake

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!