Harloff Mini-Line Tall Six Drawer Procedure Cart with Key Lock, Standard Package, Sand - 3156K
See all 32 items in product family

Harloff Mini-Line Tall Six Drawer Procedure Cart with Key Lock, Standard Package, Sand - 3156K

Item #: WBB502622

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,139.00 Save up to 18%
Price: $ 936.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Harloff Mini-Line Tall Six Drawer Procedure Cart with Key Lock, Standard Package, Sand - 3156K

The Harloff Mini Line Medical Cart features an all steel construction and space saver design to fit into smaller areas. Perfect for hospitals, clinics and doctors' offices where space is limited.

Construction:
  • Painted steel cabinet and drawers
Standard Features:
  • Space-saver design fits into smaller areas
  • Allows supply storage in areas with space limitations
  • Cabinet with 30 vertical inches (76.2 cm) drawer space
  • Key lock with two keys
  • 3" (7.6 cm) single-wheel stem caster set, full swivel - two with brakes
  • Pre-threaded accessory mounting holes
  • Ball-bearing full extension drawer slides
  • Removable plastic top
  • Latex free
  • Twelve year warranty
  • Cart requires caster installation and accessory assembly after delivery
  • Durable hard-baked powder coat finish
Drawer Configuration:
  • (3) - 3-inch (7.6 cm)
  • (2) - 6-inch (15.2 cm)
  • (1) - 9-inch (22.9 cm)
Internal Drawer Dimensions:
  • 12.6" W x 16.75" D (32cm x 42.5cm)
Assembled Cart Dimensions :
  • 40.75" H x 18" W x 18"D (103.5 cm H x 45.7 cm W x 45.7 cm D)
  • Cart net weight: 87 pounds (39.5 kg)
Sixteen available color choices are available by special orders.

Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBER3156KSD
    • LENGTH INCHES18
    • WIDTH INCHES18
    • HEIGHT INCHES40-3/4
    • COLOR FINISHSand
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY6
    • SHELF QUANTITY--
    • STYLEMini Line
    • TYPEStandard
    • WEIGHT LBS98
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPERubber Swivel with Brake

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!