Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Harloff Mini24 Six Drawer Anesthesia Cart, Electronic Lock and Accessory Package, Beige - 4156E-ANS

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Harloff Mini24 Six Drawer Anesthesia Cart, Electronic Lock and Accessory Package, Beige - 4156E-ANS

Item #: WBB2222184

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,805.00 Save up to 19%
Price: $ 1,463.00
Product Information
Customer Review
Product Q&A
Accessories
Harloff Mini24 Six Drawer Anesthesia Cart, Electronic Lock and Accessory Package, Beige - 4156E-ANS

Harloff's Mini24 Line offers a 24" Wide cabinet with more internal storage space than our standard Mini Line. Select the cart best suited for your needs from our multiple cabinet heights, drawer configurations, and locking system choices.

Construction:
  • Painted steel cabinet and drawers
Features:
  • Space-saver design allows supply storage in areas with space limitations
  • Cabinet with 30 vertical inches (76.2 cm) drawer space
  • Basic electronic pushbutton lock with a keylock override
  • 3" (7.6 cm) single-wheel stem caster set, full swivel - two with brakes
  • Pre-threaded accessory mounting holes
  • Ball-bearing full extension drawer slide
  • Removable plastic top
  • Latex free
  • Twelve year warranty
  • Cart requires caster installation and accessory assembly after delivery
  • Durable hard-baked powder coat finish available in 17 colors
Accessory Package Includes:
  • 2-tier raised back rail system
  • (2) Aluminum side rails/push handles (68161)
  • 6-bin tilt bin organizer (683805)
Drawer Configuration:
  • (3) - 3-inch (7.6 cm)
  • (2) - 6-inch (15.2 cm)
  • (1) - 9-inch (22.9 cm)
Internal Drawer Dimensions:
  • 18.5"W x 16.75"D (47 cm x 42.5cm)
Assembled Cart Dimensions:
  • 56"H x 27.25"W x 19.8"D (142.2 cm H x 69.2 cm W x 50.3 cm D) height includes back rail system
  • Cart net weight: 119 pounds (53.98 kg)
Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBER4156E-ANS-BG
    • LENGTH INCHES27-1/4
    • WIDTH INCHES19-3/4
    • HEIGHT INCHES56
    • ASSEMBLYAssembled
    • COLOR FINISHBeige
    • CONSTRUCTIONSteel
    • DESCRIPTIONMini24 Six Drawer Anesthesia Cart
    • DRAWER QUANTITY6
    • LOCK TYPEElectronic Lock
    • PACKAGE QUANTITY1
    • PROMOTIONEveryday Low Price
    • SHELF QUANTITY--
    • STYLEMini24 Line
    • TYPEAnesthesia Cart
    • WEIGHT LBS119
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPESingle-Wheel Stem Caster Set, Full Swivel, 2 with Brakes
    • LIMITED WARRANTY12 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!