Drive Medical Swing Away Footrests STDSF-TF, With Aluminum Footplates, Chrome

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Drive Medical Swing Away Footrests STDSF-TF, With Aluminum Footplates, Chrome

Item #: WBB985316

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.80 Save up to 51%
Qty Price
1 $39.95 ea.
2+ $35.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Drive Medical Swing Away Footrests STDSF-TF, With Aluminum Footplates, Chrome

The Swing Away Footrests by Drive Medical were designed to be used with the Sentra EC 20", 22", 24", Sentra 20", 22", 24", and the Wheeled Drop Arm Bedside Commode. The footrests are installed onto the chair you have without the need of tools, making installation quick and easy.

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBERSTDSF-TF
    • DESCRIPTIONSwing Away Footrests
    • COLORChrome
    • MATERIALChrome
    • ALLERGYLatex Free

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!