Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Poly-Fly High Strength Lightweight Wheelchair/Transport Chair Combo, 16"W Seat, Silver Frame
See all 3 items in product family

Poly-Fly High Strength Lightweight Wheelchair/Transport Chair Combo, 16"W Seat, Silver Frame

Item #: WBB275334

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $782.60 Save up to 64%
Qty Price
1 $299.95 ea.
2+ $279.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Poly Fly Light Weight Transport Chair Wheelchair with Swing-away Footrests, 16" Seat

The Poly-Fly High Strength Lightweight Wheelchair/Flyweight Transport Chair Combo by Drive Medical can be used as a standard, self propelled wheelchair or as a transport chair, all-in-one for your convenience. The quick release 24" wheels can be easily removed to transition from a wheelchair to a transport chair. Also comes with two sets of aluminum wheel locks, one for use with wheelchair and one for use with transport chair, for added safety. The deluxe back release folds down the backrest for easy and convenient storage and transportation. Comes standard with easy to clean nylon upholstery, swing away footrests, composite crack-proof footplates, heel loops and 8" caster wheels that provide a smooth ride over most surfaces.

Features and Benefits
  • Can be used as standard self propelled wheelchair or a transport chair all in one
  • Comes with two sets of brakes: One for use with wheelchair, one for use with transport chair
  • Easily converts from a transport chair to a self propelled wheelchair
  • High strength, Light weight
  • Quick release 24" wheels can be removed to transition self propelled chair to a transport chair
  • All aluminum frame
  • Fold down back
  • Nylon upholstery
  • Comes standard with swing away foot rests with composite footplates and heel loops
  • 8" casters
  • Comes with anti-tippers
Product Specifications
  • Armrest Length: 9"
  • Armrest to Floor Height: 27.5"
  • Back of Chair Height: 16"
  • Brakes: Push-To-Lock Wheel Brakes
  • Casters: 8"
  • Closed Width: 12"
  • Folded Dimensions: 42" x 12" x 37"
  • Number of Wheels: 6
  • Rear Wheels: 24" x 1"
  • Seat Depth: 16"
  • Seat Width: 16"
  • Seat to Armrest Height: 8"
  • Seat to Floor Height: 19.5"
  • Product Weight Capacity: 250 lbs
  • Warranty: Limited Lifetime


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBERTR16
    • WEIGHT LBS.33
    • WEIGHT CAPACITY250 lbs
    • DESCRIPTIONPoly-Fly High Strength Lightweight Wheelchair
    • COLORBlack
    • FRAME COLORSilver
    • OVERALL HEIGHT37"
    • OVERALL LENGTH WITH RIGGINGS42"
    • OVERALL WIDTH CLOSED12"
    • OVERALL WIDTH OPENED23-1/2"
    • SEAT WIDTH16"
    • SEAT DEPTH16"
    • SEAT TO FLOOR HEIGHT19-1/2"
    • LIMITED WARRANTYLimited Lifetime
    • SIZEStandard
    • BACK HEIGHT16"
    • PACKAGE QUANTITY1
    • FOOTRESTElevating Legrests
    • ARMRESTPadded Armrests
    • TYPEWheelchair/Transport Chair

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!