Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18" Viper Plus GT Wheelchair, Flip Back & Detachable Adj. Height Full Arm, Swing-Away Footrests

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

18" Viper Plus GT Wheelchair, Flip Back & Detachable Adj. Height Full Arm, Swing-Away Footrests

Item #: WBB275408

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,625.00 Save up to 76%
Qty Price
1 $419.95 ea.
2+ $389.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
18" Viper Plus GT Wheelchair

The Drive Medical Viper GT is the most versatile wheelchair right out of the box and is easier to propel and transport than an average weight chair. The Viper GT comes standard with adjustable padded arms, multiple seat to floor height positions, adjustable anti-tippers with flip-up wheels which never have to be removed and push to lock wheel locks. The back is both angle adjustable and height adjustable to provide added patient comfort. The 16", 18" and 20" version of the Viper GT come standard with a seat rail extension kit. The all-aluminum frame is high strength while remaining lightweight. The wheelchair upholstery is made of durable nylon which is flame retardant and resists mildew and bacteria. Precision sealed wheel bearings in front and rear ensure long lasting performance and reliability. The quick release, 24" composite Mag-style wheels are lightweight and maintenance free. Tool free adjustable swing away footrests also feature easy to access release handles. Urethane rear tires and casters offer superior performance, smoother ride and are lightweight. Overall Width (open): 26"; Overall Width (closed): 12.5"; Overall Height: 36"; Seat to Floor Height: 17.5"-19.5"; Back Height: 17"-19"; Seat Width: 18"; Overall Length w/Riggings: 42".

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBERPLA418FBFAARAD-SF
    • WEIGHT LBS.32
    • WEIGHT CAPACITY300 lbs
    • DESCRIPTIONViper Plus GT Wheelchair
    • COLORBlack
    • FRAME COLORBlack
    • OVERALL HEIGHT36"
    • OVERALL LENGTH WITH RIGGINGS42"
    • OVERALL WIDTH CLOSED12-1/2"
    • OVERALL WIDTH OPENED26"
    • SEAT WIDTH18"
    • SEAT DEPTH16" - 18"
    • SEAT TO FLOOR HEIGHT17-1/2" - 19-1/2"
    • MATERIALAluminum
    • ALLERGYLatex Free
    • LIMITED WARRANTYLimited Lifetime
    • SIZEStandard
    • BACK HEIGHT17" - 19"
    • PACKAGE QUANTITY1
    • FOOTRESTSwing-away Footrests
    • ARMRESTFlip Back Detachable and Adjustable Height Full Arm
    • TYPEStandard Wheelchair

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!