Adjustable Height Offset Handle Cane with Gel Hand Grip, Red Crackle
See all 27 items in product family

Adjustable Height Offset Handle Cane with Gel Hand Grip, Red Crackle

Item #: WBB275217

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.45 Save up to 54%
Qty Price
1 $16.95 ea.
2+ $15.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Adjustable Height Offset Handle Cane with Gel Hand Grip, Red Crackle

If you are looking for comfort and style, look no further. Drive Medical's adjustable height gel grip cane has you covered. The gel grip is designed to reduce stress and hand fatigue providing a more comfortable experience. The handle height is adjustable from 28.5" to 38" allowing for custom sizing. Thanks to the silencer, rattling is prevented and the cane's height is locked in place giving you added safety and security. As an added bonus, a handy wrist strap attached to the handgrip will ensure that you are always in reach of your cane when you need it. The product is manufactured with sturdy, 1" diameter anodized, extruded aluminum tubing which can withstand a weight capacity of 300 lbs.

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBERRTL10372RC
    • LENGTH INCHES7
    • WIDTH INCHES1
    • HEIGHT INCHES30 - 39
    • WEIGHT CAPACITY300 lbs
    • DESCRIPTIONAdjustable Height Offset Cane with Gel Grip
    • COLORRed Crackle
    • HANDLE HEIGHT30" - 39"
    • MATERIALAluminum
    • LIMITED WARRANTYLimited Lifetime
    • OPTIONAL ACCESSORIES10268-1
    • TUBING1"
    • ASSEMBLYNo Assembly Required
    • SIZEStandard
    • TYPEOffset Canes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the diameter of this item b275156, offset handle cane with tab loc silencer?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result