Adjustable Lightweight Folding Cane with Gel Hand Grip, Red Crackle
See all 27 items in product family

Adjustable Lightweight Folding Cane with Gel Hand Grip, Red Crackle

Item #: WBB274937

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $42.87 Save up to 72%
Qty Price
1 $12.95 ea.
2+ $11.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Adjustable Lightweight Folding Cane with Gel Hand Grip, Red Crackle

If you are looking for comfort and style, look no further. Drive Medical's adjustable height folding gel grip cane has you covered. The gel grip is designed to reduce stress and hand fatigue providing a more comfortable experience. The handle height is adjustable from 33" to 37" allowing for personal sizing. As an added bonus, a handy wrist strap attached to the handgrip will ensure that you are always in reach of your cane when you need it. The cane easily folds and unfolds with out tools, making storage or travel convenient. The product is manufactured with sturdy, 1" diameter anodized, extruded aluminum tubing which can withstand a weight capacity of 300 lbs.

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBERRTL10370RC
    • LENGTH INCHES5
    • WIDTH INCHES3/4
    • HEIGHT INCHES33 - 37
    • WEIGHT CAPACITY300 lbs
    • DESCRIPTIONAdjustable Lightweight Folding Cane with Gel Hand Grip
    • COLORRed Crackle
    • HANDLE HEIGHT33" - 37"
    • LIMITED WARRANTYLimited Lifetime
    • OPTIONAL ACCESSORIES10268-1, 10322G-8, 10322BK-8, 10322BR-8
    • TUBING3/4"
    • ASSEMBLYNo Assembly Required
    • SIZEStandard
    • CANE HEIGHT 33-37"
    • TYPEFolding Canes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!