Aluminum Rehab Ortho K Grip Offset Handle Cane with Wrist Strap, Bronze
See all 16 items in product family

Aluminum Rehab Ortho K Grip Offset Handle Cane with Wrist Strap, Bronze

Item #: WBB274985

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.50 Save up to 48%
Qty Price
1 $17.95 ea.
2+ $16.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Aluminum Rehab Ortho K Grip Offset Handle Cane with Wrist Strap, Bronze

This attractive bronze cane by Drive Medical with an angle adjustable, ergonomically designed contoured grip can reduce stress on the user's hands and joints. The Ortho K hand grip can rotate 360 deg. making it ideal for left or right handed users who need additional hand or wrist adjustment. The offset handle with a wrist strap will ensure that you are always in reach of your cane when you need it. Easy-to-use, one-button height adjustment allows for custom sizing from 30" to 39". Thanks to the silencer, rattling is prevented and the cane's height is locked in place giving you added safety and security. The cane can withstand a 300 pound weight capacity and comes with a limited lifetime warranty.

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER10350-1
    • LENGTH INCHES7-1/2
    • WIDTH INCHES1
    • HEIGHT INCHES30 - 39
    • WEIGHT CAPACITY300 lbs
    • DESCRIPTIONAluminum Ortho K-Grip Cane
    • COLORBronze
    • HANDLE HEIGHT30" - 39"
    • MATERIALAluminum
    • LIMITED WARRANTYLimited Lifetime
    • OPTIONAL ACCESSORIES10268-1
    • TUBING1"
    • ASSEMBLYNo Assembly Required
    • SIZEStandard
    • TYPEOrtho K Grip Canes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the diameter of this item b275156, offset handle cane with tab loc silencer?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result