Aluminum Walking Crutches with Underarm Pad and Handgrip, Pediatric, 1 Pair
See all 13 items in product family

Aluminum Walking Crutches with Underarm Pad and Handgrip, Pediatric, 1 Pair

Item #: WBB275079

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $42.90 Save up to 51%
Qty Price
1 $22.95 ea.
2+ $20.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Aluminum Walking Crutches with Underarm Pad and Handgrip, Pediatric

Lighter than wood, this walking crutch by Drive Medical provides stability and durability. Each crutch is manufactured with a double extruded center tube to ensure additional strength on weight-bearing areas. Extra thick (latex free) underarm pads and hand grips provide maximum comfort when in use. Tool free push-button adjustment allows the height of the underarm pad to be easily adjusted in 1" increments. Hand grips adjust separately without tools to ensure a proper fit. It can withstand a weight capacity of 175 lbs. and is protected by a limited lifetime warranty.

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER10416-1
    • WEIGHT CAPACITY175 lbs
    • DESCRIPTIONWalking Crutches with Underarm Pad and Handgrip
    • COLORGray
    • HANDLE TO FLOOR RANGE31" - 40"
    • LIMITED WARRANTYLimited Lifetime
    • RECOMMENDED USER HEIGHT RANGEUsers From 4'0" to 4'6"
    • ASSEMBLYNo Assembly Required
    • SIZEPediatric
    • TYPEUnderarm Crutches
    • PACKAGE QUANTITY1 Pair

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

pedo crutches

Your review: I ordered the crutches, paid more for faster shipping. I got them in a few days, cant complain about the product. My son thought they were comfortable and for me they were affordable. I had the most difficult time finding pedo crutches but i'm glad i found them (since my son is only 4') these tiny crutches helped him a lot.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!