Bariatric Heavy Duty Walking Crutches, Tall Adult, 1 Pair
See all 13 items in product family

Bariatric Heavy Duty Walking Crutches, Tall Adult, 1 Pair

Item #: WBB275136

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $155.97 Save up to 47%
Qty Price
1 $86.95 ea.
2+ $82.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Bariatric Heavy Duty Walking Crutches, Tall Adult

This walking crutch by Drive Medical provides added safety and durability. Each crutch is manufactured with steel to ensure additional strength on weight-bearing areas. Extra thick (latex free) underarm pads and hand grips provide maximum comfort when in use. Tool free push-button adjustment allows the height of the underarm pad to be easily adjusted in 1" increments. Hand grips adjust separately without tools to ensure a proper fit. It can withstand a weight capacity of 600 lbs. and is protected by a limited lifetime warranty.

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER10408
    • WEIGHT CAPACITY600 lbs
    • DESCRIPTIONBariatric Heavy Duty Walking Crutches
    • COLORGray
    • HANDLE TO FLOOR RANGE55" - 63"
    • LIMITED WARRANTYLimited Lifetime
    • PACKAGE QUANTITY1 Pair
    • SIZETall Adult
    • RECOMMENDED USER HEIGHT RANGEUsers From 5'10" to 6'6"
    • TYPEUnderarm Crutches
    • ASSEMBLYNo Assembly Required

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!