Drive Medical 10365 Deluxe Folding Lightweight Cane Seat, Silver with Black

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Drive Medical 10365 Deluxe Folding Lightweight Cane Seat, Silver with Black

Item #: WBB274988

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $41.47 Save up to 51%
Qty Price
1 $21.50 ea.
2+ $20.50 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Drive Medical 10365 Deluxe Folding Lightweight Cane Seat

This stylish folding cane seat by Drive Medical provides you with a sturdy support cane when closed and a comfortable seat to rest on when open. Available in two great styles: Adjustable height and non-adjustable height, either style will definitely make walking an enjoyable experience. The adjustable version can be customized to meet your needs. With strong aluminum construction and a tri-pod design with vinyl contoured tipped legs, the cane seat weighs just 1.3 lbs. but can withstand a weight capacity of 250 lbs. Drive Medical strongly recommends this cane for users on the go, as this product is great for travel.

Features and Benefits
  • Provides a comfortable seat to rest on when open, and a sturdy support cane when closed
  • Strong aluminum construction
  • Tri-pod design with vinyl contoured tipped legs
Product Specifications
  • Handle Height (Max): 38"
  • Handle Height (Min): 34"
  • Overall Product Height: 33"
  • Overall Product Length: 9"
  • Overall Product Width: 3"
  • Primary Primary Product Material: Aluminum
  • Seat to Floor Height: 20"
  • Product Weight Capacity: 250 lbs
  • Warranty: Limited Lifetime


Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER10365
    • LENGTH INCHES9
    • WIDTH INCHES3
    • HEIGHT INCHES34 - 38
    • WEIGHT LBS.2.7 lbs
    • WEIGHT CAPACITY250 lbs
    • DESCRIPTIONFolding Lightweight Cane Seat
    • COLORSilver
    • SEAT TO FLOOR HEIGHT20"
    • HANDLE HEIGHT34" - 38"
    • LIMITED WARRANTYLimited Lifetime
    • ASSEMBLYNo Assembly Required
    • SIZEStandard
    • TYPESeat Canes

Avg. Customer Rating: (10 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

10 Results

Excellent Product

Your review: Well made and lightweight - easy to use.

Is this review helpful?

Helpful item

Your review: This helped me out a lot on the day of the Woman's march in Seattle! It's great for those times when you have to wait and there is nowhere to sit down.

Pros: Handy and lightweight

Cons: Not adjustable. Cane would be better for me if a little longer.

Is this review helpful?

Folding Lightweight cane seat

Your review: We are delighted this product. It is easy to carry and helps when we have to be in a long line.

Is this review helpful?

sturdy

Your review: For me it works fine. But this was bought for mom who is much heavier than me. Will see.

Is this review helpful?

Folding Cane Seat

Your review: Great little seat to have when waiting for long periods of time.

Pros: Very lightweight but amazingly strong.

Cons: Would like it to hook over my arm like an umbrella.

Is this review helpful?

Really happy I had this on my most recent trip.

Your review: Walking up and down many steps and hills in Italy was made much easier having this cane seat. People who saw me sitting and resting were envious.

Is this review helpful?

Deluxe Folding Lightweight Cane Seat

Your review: OMG - This is a great product. It is light weight and easy to put into seat position and then right back to cane position. I just returned from a 6 week trip to Southeast Asia and it saved my bad ankle and hip. I was able to sit anywhere.

Pros: Light weight. Can sit anywhere.

Cons: Can think of any.

Is this review helpful?

Cane Seat

Your review: Very easy to carry, stores away easily, feels solid when sitting on it.

Pros: very stable when sitting on it.

Cons: can't think of any

Is this review helpful?

Delux Folding Lightweight Cane Seat

Your review: This is very handy. I am a long-term care ombudsman and have 50 nursing homes. Often when I go into resident's rooms there is no place to sit and I either bend over to be on their eye level, or hae to sit on their bed - neither is a good solution. This allows me to carry this along with me, place it near the resident and sit for a visit.

Pros: Lightweight yet sturdy. Allows me to sit whereever I need to in the room, next to the bed, next to a wheelchair, etc.

Cons: Due to the design, when it is folded, it does not prop up against a wall easily. For me I wish the handle portion was a little larger as I would want to slip it up on my arm to carry it, leaving my hand free to carry my portfolio. Most folks, though purchase it to use as a cane so they like the handle to be a handle. IT is well worth the price and I get comments all the time.

Is this review helpful?

Great item for my 90 year old mom

Your review: Light, compact and a great item for her to be taking on her cruise!

Is this review helpful?

Sort by: 

10 Results

There are 10 questions and 1 answers for this product.

Sort by: 

10 Results

What are the measurements of the seat? Is the seat/cane made of anodized aluminum with stainless steel fittings?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

10 Results