Drive Medical RTL10360 Deluxe Folding Lightweight Cane with Sling Style Seat

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Drive Medical RTL10360 Deluxe Folding Lightweight Cane with Sling Style Seat

Item #: WBB274989

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $49.27 Save up to 55%
Clearance Price: $ 21.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Drive Medical RTL10360 Deluxe Folding Lightweight Cane with Sling Style Seat

This deluxe folding aluminum seat cane by Drive Medical features convenience right out of the box. Ideal for individuals on the go this cane can be used as a resting seat or traditional walking cane. The sling material provides a comfortable seat for resting when opened. When closed this cane increases mobility and ensures maximum safety and security. Strong aluminum bronze construction and four sturdy legs with vinyl contoured tips can support a weight capacity of 250 pounds. The 15" x 6" nylon sling seat sits 22" from the floor when open, while the cane stands 34" tall when closed and weighs just 2.4 pounds. Foam grip handles on both arms provide additional comfort.

Features and Benefits
  • Four sturdy legs with vinyl contoured tips
  • Provides a comfortable seat to rest on when you open, and a sturdy quad cane when closed
  • Strong aluminum bronze construction
  • Sling seat easily folds for convenient transport and storage
  • Nylon sling bench, 15" x 6"
  • Foam grip handles
  • 34" tall when closed
  • Seat to floor height: 22"
Product Specifications
  • Actual Product Weight: 2.4 lbs
  • Handle Height: 34"
  • Overall Product Height: 34"
  • Overall Product Length: 8"
  • Overall Product Width: 1"
  • Primary Product Color: Bronze with Black
  • Primary Product Material: Aluminum
  • Seat Depth: 15"
  • Seat Width: 6"
  • Seat to Floor Height: 22"
  • Product Weight Capacity: 250 lbs
  • Warranty: Limited Lifetime on Frame; 6 Month Limited on Sling


Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBERRTL10360
    • LENGTH INCHES15
    • WIDTH INCHES5-3/4
    • HEIGHT INCHES34
    • WEIGHT CAPACITY250 lbs
    • DESCRIPTIONFolding Lightweight Cane with Sling Style Seat
    • COLORBronze
    • SEAT TO FLOOR HEIGHT22"
    • HANDLE HEIGHT34"
    • MATERIALAluminum
    • LIMITED WARRANTYLimited Lifetime on Frame, 6 Months Warranty on Sling
    • ASSEMBLYNo Assembly Required
    • SIZEStandard
    • TYPESeat Canes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

product review

Your review: compact, lightweight and easy to use. Seat is not all that comfortable and one of the rubber tips fell off within 48 hours with minimal use.

Pros: see above

Cons: see above

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!